Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Shirt Khaki S, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Khaki, S

  • Mfr # 72399ABR-055-S

  • Zoro # G814868411


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399ABR-055-S
Zoro #
G814868411
UPC #
844802375160
Country of Origin
Cambodia

Dimensions

Size
S
Sleeve Length
Long Sleeve
Neck Size
14-1/2 in
Length
30 3/4 in
Garment Size
Regular

Details

Item
Stryke Shirt Khaki S
Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Binding
Button
Pant Sizing
Regular

Description

Stryke Shirt Khaki S, Size S, Color Khaki, Material 38 Percent Cotton, 62 Percent Polyester, Length 30 3/4 in, Fits Chest Size 34 in to 36 in, Sleeve Length Long Sleeve, Neck Size 14-1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper, Type Collared Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.