Stryke Shirt S/S Dark Navy L, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Navy, L
- Mfr # 71354ABR-724-L
- Zoro # G515513658
product price:Â
$
94.19
/ea
Key Features
Size
L
Color
Navy
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71354ABR-724-L
- Zoro #
- G515513658
- UPC #
- 888579044263
- Country of Origin
- Canada
Dimensions
- Size
- L
- Sleeve Length
- Short Sleeve
- Neck Size
- 16 1/2 in
- Garment Size
- Regular
- Fits Chest Size
- Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Stryke Shirt S/S Dark Navy L
- Color
- Navy
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Features
- Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
- Closure Type
- Button
- Type
- Collared Work Shirt
- Fabric
- Cotton, Polyester
- Binding
- Button
- Uniform Type
- General
- Pant Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 38% Cotton, 62% Polyester
- Wire Color
- Navy
Description
Stryke Shirt S/S Dark Navy L, Size L, Color Navy, Material 38 Percent Cotton, 62 Percent Polyester, Fits Chest Size 42 in to 44 in, Sleeve Length Short Sleeve, Neck Size 16 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve, Type Collared Work Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.