Shop 5.11
See all product information
Create Account
Stryke Shirt S/S Tdu Green XL, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Olive Green, XL
- Mfr # 71354ABR-190-XL
- Zoro # G415513369
product price:Â
$
94.19
/ea
Key Features
Size
XL
Color
Olive Green
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71354ABR-190-XL
- Zoro #
- G415513369
- UPC #
- 888579044225
- Country of Origin
- Canada
- Item
- Stryke Shirt S/S Tdu Green XL
- Color
- Olive Green
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Features
- Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
- Closure Type
- Button
- Type
- Collared Work Shirt
- Binding
- Button
- Fabric
- Cotton, Polyester
- Uniform Type
- General
- Pant Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 38% Cotton, 62% Polyester
- Wire Color
- Olive Green
- Traction Material
- 38% Cotton, 62% Polyester
Dimensions
- Size
- XL
- Sleeve Length
- Short Sleeve
- Neck Size
- 17 1/2 in
- Garment Size
- Regular
- Fits Chest Size
- Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Stryke Shirt S/S Tdu Green XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.