Stryke Shirt S/S Tundra M, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Tundra, M

  • Mfr # 71354ABR-192-M

  • Zoro # G115513669


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71354ABR-192-M
Zoro #
G115513669
UPC #
888579035292
Country of Origin
Cambodia

Dimensions

Size
M
Sleeve Length
Short Sleeve
Neck Size
15-1/2 in
Garment Size
Regular

Details

Item
Stryke Shirt S/S Tundra M
Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
Closure Type
Button
Type
Collared Work Shirt
Uniform Type
General
Binding
Button
Fabric
Cotton, Polyester
Pant Sizing
Regular

Description

Stryke Shirt S/S Tundra M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.