Shop 5.11
See all product information
Create Account
Stryke Shirt Storm XS, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Storm Gray, XS
- Mfr # 72399ABR-092-XS
- Zoro # G714868481
product price:Â
$
99.15
/ea
Key Features
Size
XS
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72399ABR-092-XS
- Zoro #
- G714868481
- UPC #
- 844802375023
- Country of Origin
- United States
- Item
- Stryke Shirt Storm XS
- Color
- Storm Gray
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Features
- Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
- Closure Type
- Button
- Type
- Collared Work Shirt
- Binding
- Button
- Fabric
- Cotton, Polyester
- Uniform Type
- General
- Pant Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
Description
Stryke Shirt Storm XS, Size XS, Color Storm Gray, Material 38 Percent Cotton, 62 Percent Polyester, Length 30 1/8 in, Fits Chest Size 30 in to 32 in, Sleeve Length Long Sleeve, Neck Size 13-1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper, Type Collared Work Shirt