Tactical Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Navy, L (Discontinued)
- Mfr # 72399T
- Zoro # G0407639
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72399T
Zoro #
G0407639
UPC #
844802375665
Country of Origin
Bangladesh
Dimensions
Size
L
Sleeve Length
Long Sleeve
Length
34 in
Fits Chest Size
42 in to 44 in
Neck Size
16 1/2 in
Size-Body Type
Tall
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Navy
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Closure Type
Button
Binding
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Includes
5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve
Style
Stryke Shirt Tall
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Stryke Shirt Tall, Size L, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 34 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.