Stryke Shirt Tall Khaki XL, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Khaki, XL

  • Mfr # 72399TABR-055-XL

  • Zoro # G014868358


product price:  $90.00
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72399TABR-055-XL
Zoro #
G014868358
UPC #
844802375559
Country of Origin
Cambodia

Dimensions

Size
XL
Sleeve Length
Long Sleeve
Length
34 5/8 in
Neck Size
17 1/2 in
Garment Size
Tall

Details

Item
Stryke Shirt Tall Khaki XL
Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Closure Type
Button
Type
Collared Work Shirt
Uniform Type
General
Fabric
Cotton, Polyester
Binding
Button
Pant Sizing
Tall

Description

Stryke Shirt Tall Khaki XL, Size XL, Color Khaki, Material 38 Percent Cotton, 62 Percent Polyester, Length 34 5/8 in, Fits Chest Size 46 in to 48 in, Sleeve Length Long Sleeve, Neck Size 17 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+, Type Collared Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.