Stryke Shirt Tall Tdu Green 2XL, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Olive Green, 2XL

  • Mfr # 72399TABR-190-2XL

  • Zoro # G414868224


product price:  $90.00
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Olive Green
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399TABR-190-2XL
Zoro #
G414868224
UPC #
844802375627
Country of Origin
Bangladesh

Dimensions

Size
2XL
Sleeve Length
Long Sleeve
Length
35 1/4 in
Neck Size
18 1/2 in
Garment Size
Tall

Details

Item
Stryke Shirt Tall Tdu Green 2XL
Color
Olive Green
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Closure Type
Button
Type
Collared Work Shirt
Uniform Type
General
Fabric
Cotton, Polyester
Binding
Button
Pant Sizing
Tall

Description

Stryke Shirt Tall Tdu Green 2XL, Size 2XL, Color Olive Green, Material 38 Percent Cotton, 62 Percent Polyester, Length 35 1/4 in, Fits Chest Size 50 in to 52 in, Sleeve Length Long Sleeve, Neck Size 18 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+, Type Collared Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.