Stryke Shirt Tdu Green L, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Olive Green, L

  • Mfr # 72399ABR-190-L

  • Zoro # G314868454


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Olive Green
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399ABR-190-L
Zoro #
G314868454
UPC #
844802375252
Country of Origin
Cambodia

Dimensions

Size
L
Sleeve Length
Long Sleeve
Length
32 in
Neck Size
16 1/2 in
Garment Size
Regular

Details

Item
Stryke Shirt Tdu Green L
Color
Olive Green
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Uniform Type
General
Fabric
Cotton, Polyester
Pant Sizing
Regular

Description

Stryke Shirt Tdu Green L, Size L, Color Olive Green, Material 38 Percent Cotton, 62 Percent Polyester, Length 32 in, Fits Chest Size 42 in to 44 in, Sleeve Length Long Sleeve, Neck Size 16 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.8 oz, Features Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper, Type Collared Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.