Stryke Shirt Tundra L, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Tundra, L

  • Mfr # 72399ABR-192-L

  • Zoro # G915513692


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399ABR-192-L
Zoro #
G915513692
UPC #
844802374989
Country of Origin
Cambodia

Dimensions

Size
L
Sleeve Length
Long Sleeve
Length
32 in
Neck Size
16 1/2 in
Garment Size
Regular

Details

Item
Stryke Shirt Tundra L
Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Closure Type
Button
Type
Collared Work Shirt
Uniform Type
General
Binding
Button
Fabric
Cotton, Polyester
Pant Sizing
Regular

Description

Stryke Shirt Tundra L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.