Zoro Homepage

Stryke Short Black 28

  • Mfr # 73327ABR-019-28

  • Zoro # G515513559


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
35% Cotton, 65% Polyester
Inseam
11 in
Fabric Weight
6.8 oz
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73327ABR-019-28
Zoro #
G515513559
UPC #
844802374477
Country of Origin
Viet Nam

Details

Color
Black
Material
35% Cotton, 65% Polyester
Inseam
11 in
Fabric Weight
6.8 oz
Pockets
12

Description

Size Not Applicable, Fits Waist Size 28 in, Inseam 11 in, Color Black, Material 35 Percent Cotton, 65 Percent Polyester, Pockets 12, Fabric Weight 6.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.