Shop 5.11
See all product information
Create Account
Stryke Short Storm 28, Storm Gray, 35% Cotton, 65% Polyester
- Mfr # 73327ABR-092-28
- Zoro # G215513613
product price:Â
$
89.19
/ea
Key Features
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Inseam
11 in
Fabric Weight
6.8 oz
Pockets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73327ABR-092-28
- Zoro #
- G215513613
- UPC #
- 888579074505
- Country of Origin
- Viet Nam
- Item
- Stryke Short Storm 28
- Color
- Storm Gray
- Material
- 35% Cotton, 65% Polyester
- Inseam
- 11 in
- Fabric Weight
- 6.8 oz
- Pockets
- 12
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Storm Gray
- Traction Material
- 35% Cotton, 65% Polyester
Description
Stryke Short Storm 28, Size Not Applicable, Fits Waist Size 28 in, Inseam 11 in, Color Storm Gray, Material 35 Percent Cotton, 65 Percent Polyester, Pockets 12, Fabric Weight 6.8 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.