Zoro Homepage

Stryke TDU Pants, 36 in, Multicam, 22% Cotton/78% Polyester with PTFE

  • Mfr # 74483

  • Zoro # G4028199


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Multicam
Material
22% Cotton/78% Polyester with PTFE
Inseam
36 in
Fabric Weight
11.57 oz
Fits Waist Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74483
Zoro #
G4028199
UPC #
888579159745
Country of Origin
Bangladesh

Dimensions

Size
36 in
Fits Waist Size
36 in

Details

Item
Stryke TDU Pants
Color
Multicam
Material
22% Cotton/78% Polyester with PTFE
Inseam
36 in
Fabric Weight
11.57 oz
Garment Style
Pants
Pockets
6

Description

Stryke TDU Pants, Size 36 In., Multicam, Fits Waist Size 36 In., Inseam 36 In., Material 22 Percent Cotton/78 Percent Polyester with PTFE, Fabric Weight 11.57 oz, Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.