Zoro Homepage

Stryke TDU Rapid Shirt, 35% Cotton, 65% Polyester, Zipper, 4 Pocket(s), Black, M

  • Mfr # 72071

  • Zoro # G0407246


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72071
Zoro #
G0407246
UPC #
844802381420
Country of Origin
Viet Nam

Dimensions

Size
M
Sleeve Length
Long Sleeve
Neck Size
15 in to 15-1/2 in
Length
31 3/8 in
Fits Chest Size
38 in to 40 in

Details

Item
Stryke TDU Rapid Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.8 oz
Pockets
4
Closure Type
Zipper
Fabric
Polyester/Cotton
Binding
Hook-and-Loop, Zipper
Includes
Badge Tap and Epaulette Kit Included, Vertical Sleeve Pockets
Type
Tactical
Style
Stryke TDU Rapid Shirt

Description

Stryke TDU Rapid Shirt, Size M, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 31-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.