Zoro Homepage

Taclite Ems Short 11 Dark Navy 36, L, Navy, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73309ABR-724-36

  • Zoro # G015513783


product price: $62.00
/ea

Key Features

Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Size
L
Inseam
11 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73309ABR-724-36
Zoro #
G015513783
UPC #
844802262514
Country of Origin
Viet Nam

Dimensions

Size
L

Details

Item
Taclite Ems Short 11 Dark Navy 36
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Inseam
11 in
Fabric Weight
6.2 oz
Pockets
8

Description

Taclite Ems Short 11 Dark Navy 36, Size L, Fits Waist Size 36 in, Inseam 11 in, Color Navy, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.