Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taclite Ems Short 11 Dark Navy 40, XL, Navy, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73309ABR-724-40

  • Zoro # G915513777


product price: $62.00
/ea

Key Features

Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Size
XL
Inseam
11 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73309ABR-724-40
Zoro #
G915513777
UPC #
844802262538
Country of Origin
Viet Nam

Dimensions

Size
XL

Details

Item
Taclite Ems Short 11 Dark Navy 40
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Inseam
11 in
Fabric Weight
6.2 oz
Pockets
8

Description

Taclite Ems Short 11 Dark Navy 40, Size XL, Fits Waist Size 40 in, Inseam 11 in, Color Navy, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.