Zoro Homepage

Taclite Ems Short 11 Dark Navy 52

  • Mfr # 73309ABR-724-52

  • Zoro # G115513560


product price: $62.00
/ea

Key Features

Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Size
4XL
Inseam
11 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73309ABR-724-52
Zoro #
G115513560
UPC #
844802262590
Country of Origin
Viet Nam

Dimensions

Size
4XL

Details

Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Inseam
11 in
Fabric Weight
6.2 oz
Pockets
8

Description

Size 4XL, Fits Waist Size 52 in, Inseam 11 in, Color Navy, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.