Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72175
Zoro #
G8779775
UPC #
870699005569
Country of Origin
Viet Nam
Dimensions
Size
L
Fits Chest Size
44 in
Details
Item
Taclite Pro Long Sleeve Shirt
Color
Green
Material
35% Ripstop Cotton with PTFE Finish, 65% Polyester
Fabric Weight
4.4 oz
Pockets
6
Binding
4-Hole Melamine Button, Hook-and-Loop
Includes
(2) Bellowed Chest Pockets and Pencil Pocket Opening On Each Flap, Comes with Epaulette and Badge Holder Kit for Easy Conversion, Double Fabric for Added Elbow Durability, Double Pencil Pocket On Wearer's Left Sleeve, Hidden Button Down Collar Tabs, Hidden Document Pocket
Type
Taclite Shirt
Description
Taclite Pro Long Sleeve Shirt, Size L, Sage, Fits Chest Size 44 In., Garment Style Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.