Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Taclite Pro Long Sleeve Shirt, M, Sage 72175

Taclite Pro Long Sleeve Shirt, M, Sage (Discontinued)

  • Mfr # 72175
  • Zoro # G8779766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175
Zoro #
G8779766
UPC #
870699005552
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Chest Size
40 in

Details

Item
Taclite Pro Long Sleeve Shirt
Color
Green
Material
65% Polyester, 35% Ripstop Cotton with PTFE Finish
Fabric Weight
4.4 oz
Pockets
6
Type
Taclite Shirt
Includes
(2) Bellowed Chest Pockets and Pencil Pocket Opening On Each Flap, Collar Features Hidden Button Down Tabs, Comes with Epaulette and Badge Holder Kit for Easy Conversion, Double Fabric for Added Elbow Durability, Double Pencil Pocket On Wearer's Left Sleeve, Hidden Document Pocket, Large Horizontal Back Vent Lined with Mesh That Has Good Wicking Properties, Locker Loop At Inside Back Yoke, Polyester Cotton Blend for A Professional Appearance and Comfort, PTFE Finish for Stain Resistance

Description

Taclite Pro Long Sleeve Shirt, Size M, Sage, Fits Chest Size 40 In., Garment Style Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.