Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72175
Zoro #
G8779757
UPC #
844802020657
Country of Origin
Viet Nam
Dimensions
Size
S
Fits Chest Size
36 in
Details
Item
Taclite Pro Long Sleeve Shirt
Color
Green
Material
65% Polyester, 35% Ripstop Cotton with PTFE Finish
Fabric Weight
4.4 oz
Pockets
6
Includes
Type
Taclite Shirt
Description
Taclite Pro Long Sleeve Shirt, Size S, Sage, Fits Chest Size 36 In., Garment Style Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.