Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taclite Pro L/S Shrt Tall Dark Navy 5XL, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Navy, 5XL

  • Mfr # 72175TABR-724-5XL

  • Zoro # G614867904


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175TABR-724-5XL
Zoro #
G614867904
UPC #
844802221146
Country of Origin
Viet Nam

Dimensions

Size
5XL
Sleeve Length
Long Sleeve
Neck Size
21 1/2 in
Garment Size
Tall

Details

Item
Taclite Pro L/S Shrt Tall Dark Navy 5XL
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General
Pant Sizing
Tall

Description

Taclite Pro L/S Shrt Tall Dark Navy 5XL, Size 5XL, Color Navy, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 62 in to 64 in, Sleeve Length Long Sleeve, Neck Size 21 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.2 oz, Features Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.