Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taclite Pro Pants, 3XL, Storm Gray, 35% Cotton TDU Ripstop, 65% Polyester

  • Mfr # 74273L

  • Zoro # G8769695


product price: $64.99
/ea

Key Features

Color
Storm Gray
Material
35% Cotton TDU Ripstop, 65% Polyester
Size
3XL
Inseam
Unhemmed
Fabric Weight
6.14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273L
Zoro #
G8769695
UPC #
844802330824
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
46 in
Garment Size
Long

Details

Item
Taclite Pro Pants
Color
Storm Gray
Material
35% Cotton TDU Ripstop, 65% Polyester
Inseam
Unhemmed
Fabric Weight
6.14 oz
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Tactical Pants
Closure Type
Hoop-and-Loop, Prym Snap, YKK Zipper
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Taclite Pro Pants, Size 46, Storm, Fits Waist Size 46 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester, 35 Percent Cotton TDU Ripstop, Binding YKK Zipper, Prym Snap, Hoop-and-Loop, Fabric Weight 6.14 oz., Pockets 8, Type Taclite Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.