Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taclite Pro Shirt, 35% Ripstop, 65% Poly Cotton, Button Front, 4 Pocket(s), Brown, L

  • Mfr # 72175

  • Zoro # G7690611


product price: $60.79
/ea

Key Features

Size
L
Color
Brown
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
4 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72175
Zoro #
G7690611
UPC #
844802171250
Country of Origin
Viet Nam

Dimensions

Size
L
Sleeve Length
35-3/4 in
Neck Size
16 in to 16-1/2 in
Length
33 in
Fits Chest Size
42 in to 44 in

Details

Item
Taclite Pro Shirt
Color
Brown
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
4 oz
Pockets
4
Closure Type
Button Front
Type
Long Sleeve
Includes
Hidden Button Down Collar Tabs
Style
Taclite Pro Shirt

Description

Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Coyote, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Sleeve Length 35 3/4 In., Length 33 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.