Taclite Pro Shirt, Charcoal, 2XL
Mfr # 72175T
Zoro # G0195995
product price: $71.79
/eaKey Features
Size
2XL
Color
Storm Gray
Fabric Weight
4.2 oz
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Material Trade Name
Polyester/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72175T
Zoro #
G0195995
UPC #
844802225335
Country of Origin
Viet Nam
Dimensions
Size
2XL
Length
36 1/4 in
Sleeve Length
Long Sleeve
Fits Chest Size
50 in to 52 in
Neck Size
18 1/2 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Storm Gray
Fabric Weight
4.2 oz
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Material Trade Name
Polyester/Cotton
Material
35% Cotton, 65% Polyester
Includes
Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets
Binding
Button
Closure Type
Button
Pockets
4
Type
Collared Work Shirt
Number of Pockets
4
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Taclite Pro Shirt, Size 2XL, Color Charcoal, Material 65 Percent Poly, 35 Percent Cotton, Length 36-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.