Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taclite Pro S/S Shirt Tdu Khaki S, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Khaki, S

  • Mfr # 71175ABR-162-S

  • Zoro # G615513404


product price: $71.89
/ea

Key Features

Size
S
Color
Khaki
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71175ABR-162-S
Zoro #
G615513404
UPC #
844802153942
Country of Origin
Viet Nam

Dimensions

Size
S
Sleeve Length
Short Sleeve
Length
31 3/4 in
Neck Size
14-1/2 in
Garment Size
Regular

Details

Item
Taclite Pro S/S Shirt Tdu Khaki S
Color
Khaki
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Includes
Hidden Button Down Collar Tabs
Binding
Button
Pant Sizing
Regular

Description

Taclite Pro S/S Shirt Tdu Khaki S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.