Taclite TDU Long Sleeve Shirt, 35% Ripstop Cotton with PTFE Finish, 65% Polyester, 7 Pocket(s), 2XL
Mfr # 72054T
Zoro # G8769835
product price: $70.89
/eaKey Features
Color
Storm Gray
Material
35% Ripstop Cotton with PTFE Finish, 65% Polyester
Fabric Weight
4.4 oz
Pockets
7
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72054T
Zoro #
G8769835
UPC #
844802344630
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
Long Sleeve
Fits Chest Size
52 in
Details
Item
Taclite TDU Long Sleeve Shirt
Color
Storm Gray
Material
35% Ripstop Cotton with PTFE Finish, 65% Polyester
Fabric Weight
4.4 oz
Pockets
7
Closure Type
30 Ligne Button Fronts, 4-Hole Melamine Button Fronts, Hook-and-Loop
Includes
Bi-Swing Shoulder Design Allows Extra Movement. (2) Chest Pockets with A Bellow At One Side, Locker Loop Inside Back Neck, Pencil Pocket Opening On Each Flap. Hidden Document Pocket. Duel Pen-Pocket On Left Arm, PTFE Treated for Stain and Soil Resistance
Binding
30 Ligne Button, 4-Hole Melamine Button, Hook-and-Loop
Type
Long Sleeve
Style
Taclite TDU Long Sleeve Shirt
Description
Taclite TDU Long Sleeve Shirt, Size 2XL, Storm, Fits Chest Size 52 In., Garment Style TDU Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 7, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.