Taclite TDU Long Sleeve Shirt, 35% Ripstop Cotton with PTFE Finish, 65% Polyester, 7 Pocket(s), XL
Mfr # 72054T
Zoro # G8769844
product price: $70.89
/eaKey Features
Color
Storm Gray
Material
35% Ripstop Cotton with PTFE Finish, 65% Polyester
Fabric Weight
4.4 oz
Pockets
7
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72054T
Zoro #
G8769844
UPC #
844802344623
Country of Origin
Viet Nam
Dimensions
Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
49 in
Details
Item
Taclite TDU Long Sleeve Shirt
Color
Storm Gray
Material
35% Ripstop Cotton with PTFE Finish, 65% Polyester
Fabric Weight
4.4 oz
Pockets
7
Closure Type
30 Ligne Button Fronts, 4-Hole Melamine Button Fronts, Hook-and-Loop
Includes
Bi-Swing Shoulder Design Allows Extra Movement. (2) Chest Pockets with A Bellow At One Side, Locker Loop Inside Back Neck, Pencil Pocket Opening On Each Flap. Hidden Document Pocket. Duel Pen-Pocket On Left Arm, PTFE Treated for Stain and Soil Resistance
Binding
30 Ligne Button, 4-Hole Melamine Button, Hook-and-Loop
Type
Long Sleeve
Style
Taclite TDU Long Sleeve Shirt
Description
Taclite TDU Long Sleeve Shirt, Size XL, Storm, Fits Chest Size 49 In., Garment Style TDU Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 7, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.