Taclite TDU Short Sleeve T-Shirt, 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish, 2XL
Mfr # 71339T
Zoro # G8770246
product price:Â $70.59
/eaKey Features
Color
Storm Gray
Material
35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
Fabric Weight
4.4 oz
Pockets
5
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71339T
Zoro #
G8770246
UPC #
844802354455
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
52 in
Details
Item
Taclite TDU Short Sleeve T-Shirt
Color
Storm Gray
Material
35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
Fabric Weight
4.4 oz
Pockets
5
Closure Type
30 Ligne Button Fronts, 4-Hole Melamine Button Fronts, Hook-and-Loop
Type
Short Sleeve
Includes
(2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance
Binding
30 Ligne Button, 4-Hole Melamine Button, Hook-and-Loop
Style
Taclite TDU Short Sleeve T-Shirt
Description
Taclite TDU Short Sleeve T-Shirt, Size 2XL, Storm, Fits Chest Size 52 In., Garment Style TDU Short Sleeve T-Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 5, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.