Taclite TDU Short Sleeve T-Shirt, 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish, 2XL

  • Mfr # 71339T

  • Zoro # G8770325


product price:  $65.15
/ea

Key Features

Size
2XL
Color
Black
Material
35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
Fabric Weight
4.4 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71339T
Zoro #
G8770325
UPC #
844802316033
Country of Origin
Viet Nam

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
52 in

Details

Item
Taclite TDU Short Sleeve T-Shirt
Color
Black
Material
35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
Fabric Weight
4.4 oz
Pockets
5
Closure Type
30 Ligne Button Fronts, 4-Hole Melamine Button Fronts, Hook-and-Loop
Includes
(2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance
Binding
30 Ligne Button, 4-Hole Melamine Button, Hook-and-Loop
Type
Short Sleeve
Style
Taclite TDU Short Sleeve T-Shirt

Description

Taclite TDU Short Sleeve T-Shirt, Size 2XL, Black, Fits Chest Size 52 In., Garment Style TDU Short Sleeve T-Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 5, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.