Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80008
Zoro #
G7756472
UPC #
844802174954
Country of Origin
Bangladesh
Dimensions
Size
M
Details
Item
Taclite Vest
Color
Black
Material
6.1 Oz 65% Poly / 35% Cotton
Features
12 Pockets For Organization, Back-up Belt System
Number of Pockets (Inside)
3
Number of Pockets (Outside)
9
Closure Type
Zipper / Button
Description
Taclite Vest, Color Black, Size M, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets For Organization, Material 6.1 Oz 65% Poly / 35% Cotton, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.