Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Taclite Vest, TDU Khaki, S 80008

Taclite Vest, TDU Khaki, S (Discontinued)

  • Mfr # 80008
  • Zoro # G7752324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80008
Zoro #
G7752324
UPC #
844802175005
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
Taclite Vest
Color
Khaki
Material
6.1 Oz 65% Poly / 35% Cotton
Features
Back-up Belt System , 12 Pockets For Organization
Number of Pockets (Inside)
3
Number of Pockets (Outside)
9
Closure Type
Zipper / Button

Description

Taclite Vest, Color TDU Khaki, Size S, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets For Organization, Material 6.1 Oz 65% Poly / 35% Cotton, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.