Zoro Homepage

Tactical Assault Bag, Nylon, Black, Universal

  • Mfr # 56963ABR-019-1 SZ

  • Zoro # G716099623


product price: $89.29
/ea
Free Shipping & Returns

Key Features

For Use With
RUSH Tier System to integrate with other RUSH Bags
Holds
671 cu in
Size
Universal
Features
Covert Tactec Pocket at Rear, Hydration Pocket, Organized Storage Area, Water Resistant
Closure
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56963ABR-019-1 SZ
Zoro #
G716099623
UPC #
844802227216
Country of Origin
Viet Nam

Dimensions

Size
Universal
Length (In.)
10 1/2 in
Width (In.)
5 in

Details

For Use With
RUSH Tier System to integrate with other RUSH Bags
Holds
671 cu in
Item
Tactical Assault Bag
Features
Covert Tactec Pocket at Rear, Hydration Pocket, Organized Storage Area, Water Resistant
Closure
Zipper
Material
Nylon
Color
Black
Number of Pockets (Outside)
1
Number of Pockets (Inside)
3
Type
Sling Pack
Includes
5.11 Tier System
Fits
RUSH Tier System to integrate with other RUSH Bags

Description

Moab 6 Black 1 SZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.