Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Assault Bag, Nylon, Double Tap, Universal

  • Mfr # 56963ABR-026-1 SZ

  • Zoro # G115544144


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Double Tap
Holds
671 cu in
Size
Universal
For Use With
RUSH Tier System to integrate with other RUSH Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56963ABR-026-1 SZ
Zoro #
G115544144
UPC #
844802254366
Country of Origin
Viet Nam

Dimensions

Size
Universal
Length (In.)
10 1/2 in
Width (In.)
5 in

Details

Item
Tactical Assault Bag
Material
Nylon
Color
Double Tap
Holds
671 cu in
For Use With
RUSH Tier System to integrate with other RUSH Bags
Closure
Zipper
Features
Covert Tactec Pocket at Rear, Hydration Pocket, Organized Storage Area, Water Resistant
Type
Sling Pack
Number of Pockets (Inside)
3
Number of Pockets (Outside)
1
Includes
5.11 Tier System
Fits
RUSH Tier System to integrate with other RUSH Bags

Description

Moab 6 Double Tap 1 SZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.