Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Assault Bag, Nylon, Double Tap, Universal

  • Mfr # 56964ABR-026-1 SZ

  • Zoro # G216099628


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Closure
Zipper
For Use With
RUSH Tier System to integrate with other RUSH Bags
Size
Universal
Material
Nylon
Holds
1,093 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56964ABR-026-1 SZ
Zoro #
G216099628
UPC #
844802254373
Country of Origin
Viet Nam

Dimensions

Size
Universal
Width (In.)
5 1/4 in
Length (In.)
18 3/4 in

Details

Closure
Zipper
For Use With
RUSH Tier System to integrate with other RUSH Bags
Item
Tactical Assault Bag
Material
Nylon
Holds
1,093 cu in
Features
Adjustable Cushioned Shoulder Strap, Fully Customizable Tactical go Bag, Hydration Pocket with Pass-Through Port, Ideal for Recreational use or as an Operational Bug Out Bag
Color
Double Tap
Type
Sling Pack
Number of Pockets (Inside)
5
Fits
RUSH Tier System to integrate with other RUSH Bags
Number of Pockets (Outside)
1
Includes
5.11 Tier System

Description

Moab 10 Double Tap 1 SZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.