Zoro Homepage

Tactical Assault Pack, Polypropylene, Black, One Size Fits All

  • Mfr # 56957ABR

  • Zoro # G016555638


product price: $22.39
/ea

Key Features

Type
RUSH(R) Series Bags
Length (In.)
11 1/2 in
Closure
Buckles, D-Rings
For Use With
RUSH(R) Series Bags
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56957ABR
Zoro #
G016555638
UPC #
888579956405
Country of Origin
Viet Nam

Dimensions

Length (In.)
11 1/2 in
Width (In.)
1 in
Size
One Size Fits All

Details

Type
RUSH(R) Series Bags
Closure
Buckles, D-Rings
For Use With
RUSH(R) Series Bags
Fits
Bags
Item
Tactical Assault Pack
Color
Black
Material
Polypropylene
Features
Durable Duraflex(R) Hardware, Modular Storage Enhancement System, Quick Attach Horizontal Molle Web or Similar Mount Side Release Buckles and D-Rings

Description

Webbing Attaching Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.