Zoro Homepage
This item is Discontinued.
5.11 Tactical Backpack, 500D/1050D Nylon, Black, 21" Height 56319

Tactical Backpack, 500D/1050D Nylon, Black, 21" Height (Discontinued)

  • Mfr # 56319
  • Zoro # G7214201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56319
Zoro #
G7214201
UPC #
888579046502
Country of Origin
Viet Nam

Dimensions

Height
21"
Length
11-3/4"
Width
9"
size
Universal
Size
21 in H x 11 3/4 in L x 9 in W
Width (In.)
9

Details

Closure Type
YKK Self-Repairing Zipper
Color
Black
Material
500D/1050D Nylon
Type
Multipurpose Carryall
Holds
1680 cu in
Features
Waist Belt Magazine Pockets, Water Bottle Pockets, Padded Eyewear Pocket
Tool Storage Type Included
Backpack
Number of Pockets (Outside)
0
Item
Tactical Backpack
Number of Pockets (Inside)
0
Closure
YKK Self-Repairing Zipper

Description

Tactical Backpack, Multipurpose Carryall, Size 21 In. H x 11-3/4 In. L x 9 In. W, Color Black, Material Nylon, Width (In.) 9, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, YKK Self-Repairing Zipper Closure, Features Waist Belt Magazine Pockets, Water Bottle Pockets, Padded Eyewear Pocket, Holds 1680 cu. in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.