This item is Discontinued.

5.11 Boot, Side Zip, Lace, Men's, 13W, Black, Pr 12018

Boot, Side Zip, Lace, Men's, 13W, Black, Pr (Discontinued)

  • Mfr # 12018
  • Zoro # G6050852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12018
Zoro #
G6050852
UPC #
844802209519
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in

Details

Color
Black
Material
Upper: Breathable Nylon and Full-Grain Leather or Suede; Liner: Moisture Wicking and Antimicrobial; Midsole: Molded Phylon; Outsole: Dual-Density Foam Cushioning and Slip-Resistant; Shank: Non-Metallic
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Side Zip , Lace
Footwear Closure Type
Front Lace and Side Zipper
Predominant Footwear Color
Black
Shank Material
Non-Metallic
Outsole Material
Rubber
Liner Material
Moisture Wicking and Antimicrobial
Style Number
12018
Item
Boots
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Midsole Material
Molded Phylon Midsole
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 13, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12018, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.