Zoro Homepage
This item is Discontinued.
5.11 Tactical Boots, Pln, Mens, 15, Black, PR 12002-019-15-R

Tactical Boots, Pln, Mens, 15, Black, PR (Discontinued)

  • Mfr # 12002-019-15-R
  • Zoro # G7673723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002-019-15-R
Zoro #
G7673723
UPC #
844802033534
Country of Origin
Multiple

Dimensions

Size
15
Footwear Width
R
Height
6"

Details

Color
Black
Material
Upper: Breathable Nylon and Full-Grain Leather or Suede; Liner: Antibacterial and Moisture Wicking Nylon; Midsole: Phylon; Outsole: Dual-Density Foam Cushioning and Slip-Resistant; Shank: Non-Metallic
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Item
Tactical Boots
Liner Material
Antibacterial and Moisture Wicking Nylon
Outsole Material
Rubber
Shineable Toe
Yes
Midsole Material
Phylon
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Shank Material
Non-Metallic
Max. Heat Rating
Not Rated
Style Number
12002
Predominant Footwear Color
Black
Resists
Oil, Slips
Upper Material
Leather and Nylon

Description

Tactical Boots, Footwear Style Military/Tactical, 15, R, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12002, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.