This item is Discontinued.

5.11 Women's EMS Pants, S, Navy, 35% Cotton, 65% Polyester 64301

Women's EMS Pants, S, Navy, 35% Cotton, 65% Polyester (Discontinued)

  • Mfr # 64301
  • Zoro # G7747774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64301
Zoro #
G7747774
UPC #
844802147217
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
27"
Size-Body Type
R
Women Size
6
Garment Size
Regular

Details

Item
EMS Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
R
Fabric Weight
7.3 oz
Closure Type
YKK Zipper, PRYM Snap
Garment Style
EMS Pants
Binding
Elastic Waistband
Pockets
19
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

EMS Pants, Women's, Color Dark Navy, Size R/6, Fits Waist Size R/6, Garment Style EMS Pants

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.