Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72417
Zoro #
G0197200
UPC #
844802348669
Country of Origin
Viet Nam
Dimensions
Size
M
Fits Chest Size
38" to 40"
Length
30-7/8"
Neck Size
15 in to 15 1/2 in
Sleeve Length
Long Sleeve
Details
Item
Freedom Flex Woven Shirt
Color
Black
Fabric Weight
3.9 oz
Fabric
Polyester
Includes
Extra Wide Pen Pockets On Each Sleeve, Dual Chest Patch Pockets
Binding
Hook-and-Loop
Type
Tactical
Pockets
2
Description
Freedom Flex Woven Shirt, Size M, Color Black, Material 100 Percent Polyester, Length 30-7/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Fabric Polyester, Pockets 2, Binding Hook-and-Loop, Fabric Weight 3.9 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.