Zoro Homepage

Tactical Jacket, 100% Polyester, Navy, XS

  • Mfr # 48167ABR-724-XS

  • Zoro # G012469717


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Size
XS
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Inner Wire Guide At Upper Right Chest, Integrated Locker Loop At Inside Center Back, Integrated Side Zippers for Ventilation and Fast Sidearm Access, Key Clip In The Left Side Pocket, Zipper Garages to Keep Out Moisture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48167ABR-724-XS
Zoro #
G012469717
UPC #
844802306430
Country of Origin
Viet Nam

Dimensions

Size
XS
Neck Size
13 in to 13 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Inner Wire Guide At Upper Right Chest, Integrated Locker Loop At Inside Center Back, Integrated Side Zippers for Ventilation and Fast Sidearm Access, Key Clip In The Left Side Pocket, Zipper Garages to Keep Out Moisture
Type
Tactical
Binding
YKK Zipper
Uniform Type
General
Garment Style
Jacket
Pockets
4
Pant Sizing
Regular
Shirt Sizing
Regular

Description

5.11 Valiant Sftshell Jkt Dark Navy XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.