Zoro Homepage

Tactical Jacket, 4% Spandex, 96% Polyester, Black, 3XL

  • Mfr # 48112ABR-019-3XL

  • Zoro # G513765257


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Length
30 1/2 in
Type
Tactical
Sleeve Length
36 3/4 in to 37 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48112ABR-019-3XL
Zoro #
G513765257
UPC #
844802237697
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
30 1/2 in
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Black
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Type
Tactical
Pockets
8
Uniform Type
General
Binding
One Way Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Jacket, Size 3XL, Color Black, Material 4 Percent Spandex, 96 Percent Polyester, Fits Chest Size 54 in to 56 in, Length 30 1/2 in, Sleeve Length 36 3/4 in to 37 1/4 in, Garment Style Jacket, Fabric Weight 6.5 oz, Binding One Way Zipper, Neck Size 19 in to 19 1/2 in, Pockets 8, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.