Tactical Jacket, 4% Spandex, 96% Polyester, Black, M
Mfr # 48112ABR-019-M
Zoro # G213765274
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Length
26 1/2 in
Sleeve Length
33 3/4 in to 34 1/4 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48112ABR-019-M
Zoro #
G213765274
UPC #
844802237659
Country of Origin
Viet Nam
Dimensions
Size
M
Length
26 1/2 in
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular
Details
Item
Tactical Jacket
Color
Black
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Type
Tactical
Pockets
8
Garment Style
Jacket
Uniform Type
General
Binding
One Way Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Jacket, Size M, Color Black, Material 4 Percent Spandex, 96 Percent Polyester, Fits Chest Size 38 in to 40 in, Length 26 1/2 in, Sleeve Length 33 3/4 in to 34 1/4 in, Garment Style Jacket, Fabric Weight 6.5 oz, Binding One Way Zipper, Neck Size 15 in to 15 1/2 in, Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.