Zoro Homepage

Tactical Jacket, 4% Spandex, 96% Polyester, Moss Green, L

  • Mfr # 48112ABR-191-L

  • Zoro # G712487271


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Length
27 1/2 in
Sleeve Length
34 1/2 in to 35 in
Type
Tactical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48112ABR-191-L
Zoro #
G712487271
UPC #
844802237826
Country of Origin
Viet Nam

Dimensions

Size
L
Length
27 1/2 in
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Moss Green
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Type
Tactical
Binding
One Way Zipper
Uniform Type
General
Pockets
8
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Sabre 2.0 Jacket Moss L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.