Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Jacket, 4% Spandex, 96% Polyester, Navy, L

  • Mfr # 48112ABR-724-L

  • Zoro # G213765267


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Length
27 1/2 in
Type
Tactical
Sleeve Length
34 1/2 in to 35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48112ABR-724-L
Zoro #
G213765267
UPC #
844802237901
Country of Origin
Viet Nam

Dimensions

Size
L
Length
27 1/2 in
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Navy
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Type
Tactical
Pockets
8
Garment Style
Jacket
Binding
One Way Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Jacket, Size L, Color Navy, Material 4 Percent Spandex, 96 Percent Polyester, Fits Chest Size 42 in to 44 in, Length 27 1/2 in, Sleeve Length 34 1/2 in to 35 in, Garment Style Jacket, Fabric Weight 6.5 oz, Binding One Way Zipper, Neck Size 16 in to 16 1/2 in, Pockets 8, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.