Tactical Jacket, 4% Spandex, 96% Polyester, Navy, S
Mfr # 48112ABR-724-S
Zoro # G613765256
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Length
25 1/2 in
Sleeve Length
33 in to 33 1/2 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48112ABR-724-S
Zoro #
G613765256
UPC #
844802237888
Country of Origin
Viet Nam
Dimensions
Size
S
Length
25 1/2 in
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
Tactical Jacket
Color
Navy
Material
4% Spandex, 96% Polyester
Fabric Weight
6.5 oz
Type
Tactical
Binding
One Way Zipper
Uniform Type
General
Pockets
8
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Jacket, Size S, Color Navy, Material 4 Percent Spandex, 96 Percent Polyester, Fits Chest Size 34 in to 36 in, Length 25 1/2 in, Sleeve Length 33 in to 33 1/2 in, Garment Style Jacket, Fabric Weight 6.5 oz, Binding One Way Zipper, Neck Size 14 in to 14 1/2 in, Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.