Tactical Jacket, Microfiber (Shell), Black, 2XL
Mfr # 48026ABR-019-2XL
Zoro # G913765260
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Material
Microfiber (Shell)
Type
Tactical
Sleeve Length
36 in to 36 1/2 in
Pockets
6
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48026ABR-019-2XL
Zoro #
G913765260
UPC #
844802067409
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Regular
Details
Item
Tactical Jacket
Color
Black
Material
Microfiber (Shell)
Type
Tactical
Pockets
6
Uniform Type
General
Binding
Two Way Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Big Horn, big horn, Jacket Black 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.