Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Jacket, Microfiber (Shell), Black, XL

  • Mfr # 48026ABR-019-XL

  • Zoro # G813765278


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Material
Microfiber (Shell)
Sleeve Length
35 1/4 in to 35 3/4 in
Type
Tactical
Uniform Type
General
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48026ABR-019-XL
Zoro #
G813765278
UPC #
844802067393
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 in to 17 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Black
Material
Microfiber (Shell)
Type
Tactical
Uniform Type
General
Pockets
6
Binding
Two Way Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Big Horn, big horn, Jacket Black XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.