Zoro Homepage

Tactical Jacket, Microfiber (Shell), Navy, 4XL

  • Mfr # 48026ABR-724-4XL

  • Zoro # G313765273


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Material
Microfiber (Shell)
Type
Tactical
Sleeve Length
37 1/2 in to 38 in
Garment Style
Jacket
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48026ABR-724-4XL
Zoro #
G313765273
UPC #
844802067836
Country of Origin
Viet Nam

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Navy
Material
Microfiber (Shell)
Type
Tactical
Garment Style
Jacket
Pockets
6
Binding
Two Way Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Big Horn, big horn, Jacket Dark Navy 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.