Zoro Homepage

Tactical Jacket, Polyester, Navy, 3XL

  • Mfr # 48035ABR-724-3XL

  • Zoro # G813765261


product price: $55.00
/ea

Key Features

Size
3XL
Color
Navy
Material
Polyester
Type
Tactical
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48035ABR-724-3XL
Zoro #
G813765261
UPC #
844802105811
Country of Origin
Thailand

Dimensions

Size
3XL
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Navy
Material
Polyester
Type
Tactical
Pockets
3
Uniform Type
General
Binding
YKK Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Jacket, Size 3XL, Color Navy, Material Polyester, Fits Chest Size 54 in to 56 in, Garment Style Jacket, Binding YKK Zipper, Neck Size 19 in to 19 1/2 in, Pockets 3, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.